Skip to Content
Merck
All Photos(1)

Key Documents

Z568597

Krytox® XHT-BDZ grease

weight 2 oz (tube)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€280.00

€280.00


Check Cart for Availability


Select a Size

Change View
1 EA
€280.00

About This Item

UNSPSC Code:
15121900
NACRES:
NB.35

€280.00


Check Cart for Availability

manufacturer/tradename

Du Pont

weight

2 oz (tube)

General description

Designed for high temperature applications in the 288°C (550°F) range and higher. Chemically inert, non-flammable. Has low oil evaporation and is thickened with a non-melting thickener to allow use at temperatures above the melting point of common greases. White, creamy consistency. Useful temp range: 23 to 680°F with intermittent spikes greater than or equal to 752°F.

Legal Information

Krytox is a registered trademark of E. I. du Pont de Nemours and Company

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service