Skip to Content
Merck
All Photos(1)

Key Documents

Z568376

Sigma-Aldrich

Aldrich® filtering flask with hose barb, heavy-wall

capacity × H 1,000 mL × 255 mm, neck joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€167.00

€167.00


Check Cart for Availability


Select a Size

Change View
1 EA
€167.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€167.00


Check Cart for Availability

material

borosilicate glass
flat bottom flask

Joint

joint: ST/NS neck29/32

sterility

non-sterile

feature

Hose barb dimensions: Serrated bard 10 mm, which then tapers to 13 mm

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity × H

1,000 mL × 255 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service