Skip to Content
Merck
All Photos(2)

Key Documents

Z555363

Metal drum pump

fits 5gal. can, FM approved

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€260.00

€260.00


Check Cart for Availability


Select a Size

Change View
1 EA
€260.00

About This Item

UNSPSC Code:
40151500
NACRES:
NB.79

€260.00


Check Cart for Availability

material

PTFE piston
carbon steel pump

volume

100 mL

fitting

(1 3/4 in.)
(2 1/4 in.)
(2 1/8 in.)
(2 7/8 in.)

General description

High quality, FM approved pump with grounding wires and clamps. For dispensing solvents and non-corrosive liquids. Pump includes adapter Z562254 for mounting pump to the Sigma-Aldrich 18L-CS or 20 L Flex-spout can, plus adapters for can threads 1 3/4 inch, 2 1/8 inch, 2 1/4 inch, and 2 7/8 inch.
Dispenses 100 mL/stoke.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service