Skip to Content
Merck
All Photos(1)

Key Documents

Z553646

Sigma-Aldrich

Aldrich® modified Friedrichs condenser with SafetyBarb® tubing connectors

jacket O.D. 37 mm, Overall H 420 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€471.00

€471.00


Check Cart for Availability


Select a Size

Change View
1 EA
€471.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€471.00


Check Cart for Availability

Joint

joint ST/NS24/40

Overall H

420 mm

jacket O.D.

37 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This glassware features removable polypropylene hose barb connections for 1/4in. I.D. tubing. The barbs eliminate accidental glassware breakage when installing or removing tubing. A silicone rubber seal ensures a liquid- and vacuum-tight connection to the glass GL-14 thread. Simply unscrew the cap to remove the hose barb.
Molded spiral condensing coolant tube fits closely within jacket to force vapors along the spiral path. The modified feed tube reduces chance of breakage.
Order replacement SafetyBarb hose connectors Z547786 (straight) or Z547883 (angled).

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
SafetyBarb is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service