Skip to Content
Merck
All Photos(1)

Key Documents

Z551007

Graduated Valumetric bottles

clear soda-lime glass bottle, capacity 60 mL, white polypropylene cap, (PTFE faced LDPE liner), case of 48 ea

Synonym(s):

W216972

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
€303.00

€303.00


Check Cart for Availability


Select a Size

Change View
48 EA
€303.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€303.00


Check Cart for Availability

material

(PTFE faced LDPE liner)
clear soda-lime glass bottle
round bottle
white polypropylene cap

Joint

Joints threaded neck (38-400)

feature

with cap

packaging

case of 48 ea

manufacturer/tradename

WHEATON® W216972

capacity

60 mL

diam. × H

42 mm × 83 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Features and Benefits

  • Clear, USP Type III soda-lime glass
  • Graduated in mL and ounces
  • Easy removal of contents
  • Available with caps attached or bulk packs without caps
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service