Skip to Content
Merck
All Photos(1)

Key Documents

Z530638

Sigma-Aldrich

Dropping bottle with graduated dropper

capacity 125 mL

Synonym(s):

dropper bottle, dropper bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€51.00

€51.00


Check Cart for Availability


Select a Size

Change View
1 EA
€51.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€51.00


Check Cart for Availability

material

colorless bottle
glass bottle
round bottle

Joint

joint ST/NS neck19/22

packaging

pack of 1 ea

capacity

125 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear glass dropping bottle with ground glass joint. The 1 mL dropper has 0.10 mL graduations.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service