Skip to Content
Merck
All Photos(2)

Key Documents

Z529354

Sigma-Aldrich

Shigemi 5 mm Symmetrical NMR microtube assembly

matched with CDCl3, bottom L 12 mm

Synonym(s):

Shigemi nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€229.00

€229.00


Check Cart for Availability


Select a Size

Change View
1 EA
€229.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€229.00


Check Cart for Availability

material

glass tube

manufacturer/tradename

Shigemi CMS-005J

parameter

900 MHz frequency

bottom L

12 mm

outer sample tube L × O.D.

180.0 mm × 4.965 mm

outer sample tube O.D.

5 mm

size

180 mm

tube diam.

5 mm

tube insert L × O.D.

190.0 mm × 4.1 mm

Looking for similar products? Visit Product Comparison Guide

General description

Shigemi NMR microtubes offer high precision quality in NMR spectroscopy. The NMR microtubes are made out of a special type of hard glass wtih excellent chemical durability, and are magnetic susceptibility matched to each of the solvents they are identified with.

The Symmetrical NMR microtube consists of outer tube and insert with these features:
  • Magnetic susceptibility matched to a variety of solvents for the best resolution in these solvents using minimal amount of sample
  • The small sample size will not affect the spectral resolution or the sidebands
  • Each microtube assembly consists of an insert and an outer sample tube
  • Suitable for 900 MHz NMR instruments

Choose a bottom length that most closely matches the probe coil.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service