Skip to Content
Merck
All Photos(1)

Key Documents

Z501662

Kimax® heavy-duty wide-mouth, large numbers volumetric flasks - CLASS A

capacity 25 mL

Synonym(s):

92812G-25

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€73.70
6 EA
€314.00

€73.70


Check Cart for Availability


Select a Size

Change View
1 EA
€73.70
6 EA
€314.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€73.70


Check Cart for Availability

material

borosilicate glass
wide-mouth

Joint

joint ST/NS neck13
joint stopper13

sterility

non-sterile

feature

class A USP Type I and ASTM E438, Type I
closure type Glass stopper

packaging

pack of 1
case of 6

manufacturer/tradename

Kimble® 92812G-25

tol. measuring range

0.05 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Wall thickness and weight are at least two times greater than that of standard volumetric flasks for durability. Calibrated "to contain". Meets ASTM E288, Class A, unserialized requirements. Easy pipette access.

Supplied with glass stopper.

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • Wide mouth opening increases efficiency when performing large numbers of dilutions using volumetric pipets
  • Heavy duty walls provide superior strength, durability and safety
  • Wide mouth minimizes glass-to-glass contact allowing greater flexibility in hand movements which reduces the risk of spills
  • Wide mouth opening increases efficiency when performing large numbers of dilutions using volumetric pipets
  • Printed large volume numbers allow quick identification when selecting glassware
  • Flat interior bottoms for stirring with standard stir bars
  • Calibrate to contain
  • Graduated to Class A volumetric tolerances

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service