Skip to Content
Merck
All Photos(1)

Key Documents

Z423041

Sigma-Aldrich

Aldrich® Dean-Stark trap

capacity 300 mL, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€839.00

€839.00


Check Cart for Availability


Select a Size

Change View
1 EA
€839.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€839.00


Check Cart for Availability

Joint

joint: ST/NS24/40

capacity

300 mL

side arm clearance

170 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Designed specifically for azeotropic distillation using solvents lighter than water. Each Dean-Stark trap (Ungraduated) comes standard with a 4 mm bore PTFE stopcock. The 12 mL and 25 mL traps use a 2 mm bore. Provides ample clearance with thick walled aluminum heating mantles.
Suggested flask size: 22 L - 50 L

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service