Skip to Content
Merck
All Photos(1)

Key Documents

Z420476

Sigma-Aldrich

Coarse porous filter plate for Table-Top Buchner funnels

for Z420433

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,160.00

€2,160.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,160.00

About This Item

UNSPSC Code:
41104925
NACRES:
NB.43

€2,160.00


Check Cart for Availability

material

high-density polyethylene

description

For use with 24 in (61 cm) Buchner Table-Top Funnels

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H91462-4610

disc diam.

24 in.

filter diam.

24 in.

color

none

pore size

coarse

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Porous filter plates are used with Table-Top Buchner funnels for quick filtration of large volumes. The plates is supported by a multiple ring grid; HDPE, 6.4mm (¼") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used.

Features and Benefits

  • Available in two porosities, medium and coarse
  • Medium is 45-90 microns
  • Coarse is 90-130 microns
  • Temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service