Skip to Content
Merck
All Photos(1)

Key Documents

Z413550

Sigma-Aldrich

Aldrich® three-way adapter with thermometer joint

joint: ST/NS 14/20

Synonym(s):

adapter laboratory, glass adapter, glass adapters

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€90.80

€90.80


Estimated to ship on12 April 2025



Select a Size

Change View
1 EA
€90.80

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

€90.80


Estimated to ship on12 April 2025


Joint

thermometer joint ST/NS10/18
joint: ST/NS14/20

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

A 50mm immersion length thermometer is recommended.
Side-arm is at 75° angle from bottom joint. Distance from joint to side-arm is 75mm.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service