Z412414
Microflex® 93-843 Supreno™ powder-free nitrile gloves
size XL
Synonym(s):
disposable glove
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
blue gloves
blue nitrile
size
XL
sterility
non-sterile
non-sterile
feature
disposable
latex free
powder-free
packaging
pack of 100 ea (boxes of 100)
pkg of 100 ea
manufacturer/tradename
Microflex SU-690-XL
L × thickness
9.7 in. (245 mm) × 5.5 mil (0.14 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Supreno offers trusted durability in an odorless synthetic glove for high-risk areas. This nitrile glove is completely powder-free, and textured for reliable grip. Supreno′s exceptional film consistency and durability exceeds accepted standards for synthetic glove quality.
Thickness:
- Non-latex exam glove
- Non-sterile
- 100% powder-free, noncontaminating
- Ambidextrous
- Beaded, tear resistant cuffs
- Fully textured surface
Thickness:
- Cuff: 0.11 mm (4.3 mil)
- Palm: 0.14 mm (5.5 mil)
- Finger: 0.20 mm (7.8 mil)
- Length: 245 mm (9.7")
Features and Benefits
- Non-latex exam glove
- Non-sterile
- 100% powder-free, noncontaminating
- Ambidextrous
- Beaded, tear resistant cuffs
- Fully textured surface
Thickness:
- Cuff: 0.11 mm (4.3 mil)
- Palm: 0.14 mm (5.5 mil)
- Finger: 0.20 mm (7.8 mil)
- Length: 245 mm (9.7")
Other Notes
Microflex Supreno is in the process of re-branding. The new product name will become Microflex 93-843. Changes effect name and packaging only. No change in material specifications.
Legal Information
Microflex is a registered trademark of CIT Healthcare LLC
Supreno is a trademark of Microflex Medical Corp.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service