Skip to Content
Merck
All Photos(1)

Key Documents

Z411817

Sigma-Aldrich

Welch® ChemStar vacuum pumps

AC/DC input 220 V AC, Model 1402N

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,090.00

€5,090.00


Check Cart for Availability


Select a Size

Change View
1 EA
€5,090.00

About This Item

UNSPSC Code:
41105101
NACRES:
NB.79

€5,090.00


Check Cart for Availability

description

vacuum pumping speed 160 L/min
vacuum pumping speed 5.6 ft3/min

feature

capacity 2.1 L oil
capacity 2.25 qt oil
fits tubing 13/16 in.
ISO exhaust and intake flange NW 25

manufacturer/tradename

Welch

parameter

0.0001 torr vacuum
525 rpm speed

L × W × H

17.8 in. (45.2 cm) × 9 in. (22.9 cm) × 12.6 in. (32 cm)

weight

112 lb (51 kg)

Looking for similar products? Visit Product Comparison Guide

General description

220V models are CE compliant.
ChemStar vacuum pumps are distinguished by having all five of the defining features needed for pumping corrosive gases.
  • High contamination tolerance: large oil reservoir dilutes contaminants
  • Corrosion resistant parts: Viton®, PTFE, stainless steel, nickel-plated or anodized parts
  • Reduced frictional wear: runs at less than 580 rpm versus 1,700 rpm for direct-drive pumps
  • Nitrogen purge standard: degasses and cools pump oil reducing corrosion
  • Easy attachment of accessories: trap and oil mist eliminator
Supplied with 2 pin plug

Model 1400N specifications:
Free Air Displacement, 0.9 cfm (25 L/min)
Max. vacuum, 1 × 10-4 torr
Oil capacity, 0.62 qt (0.59 L)
Tubing needed, I.D. 7/16 in.
Exhaust and intake thread type, NW 16
Pumping speed, 580 rpm
Dim., L × W × H, 17.8 × 9 × 12.6 in. (45.2 × 22.9 × 32 cm)
Wt, 58 lb (26 kg)

Model 1376N specifications:
Free Air Displacement, 10.6 cfm (300 L/min)
Max. vacuum, 1 × 10-4 torr
Oil capacity, 2.5 qt (2.37 L)
Tubing needed, I.D. 13/16 in.
Exhaust and intake thread type, NW 25
Pumping speed, 525 rpm
Dim., L × W × H, 19.3 × 12.3 × 15.6 in. (49 × 31.2 × 39.6 cm)
Wt, 156 lb (71 kg)

Model 1402N specifications:
Free Air Displacement, 5.6 cfm (160 L/min)
Max. vacuum, 1 × 10-4 torr
Oil capacity, 2.25 qt (2.1 L)
Tubing needed, I.D. 13/16 in.
Exhaust and intake thread type, NW 25
Pumping speed, 525 rpm
Dim., L × W × H, 19.3 × 14.1 × 15.4 in. (49 × 35.3 × 39.1 cm)
Wt, 112 lb (51 kg)

Legal Information

ChemStar is a trademark of Gardner Denver Thomas, Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company
Welch is a registered trademark of Gardner Denver Thomas, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service