Skip to Content
Merck
All Photos(1)

Key Documents

Z409103

Sigma-Aldrich

Agate mortar and pestle

Deep form, O.D. 125 mm

Synonym(s):

Mortar and Pestle Set

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,370.00

€1,370.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,370.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

€1,370.00


Check Cart for Availability

material

agate

D

42 mm

I.D.

102 mm

O.D.

125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of natural agate with highly polished grinding surfaces. Excellent for preparing laboratory samples and high purity powders. The agate material is a special silicate with a main composition of SiO2. It is resistant to detergent. The thermal endurance is limited up to 350°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service