Skip to Content
Merck
All Photos(2)

Key Documents

Z403997

Sigma-Aldrich

IKA® stirring elements

R 1345 propeller stirrer, 4-bladed,stainless steel, 1/cs

Synonym(s):

stirring blade, stirring propeller

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€224.00

€224.00


Check Cart for Availability


Select a Size

Change View
1 EA
€224.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

€224.00


Check Cart for Availability

material

stainless steel

packaging

pack of 1

manufacturer/tradename

IKA 0741300

shaft size

8 mm × 540 mm

stirrer diam.

100 mm

Looking for similar products? Visit Product Comparison Guide

General description

Note: Stirring elements are made of 316 stainless steel. Shaft design suited to all overhead stirrer motors with standard chuck unless otherwise noted.
Standard stirring element. For drawing the material to be mixed from the top to the bottom. Local shearing forces. Generates axial flow in the vessel. Used at medium to high speeds.

  • Stirrer diameter: 100 mm
  • Shaft diameter: 8 mm
  • Shaft length: 540 mm
  • Speed max.: 800 rpm

Application

Note: Not compatible with Model RW 16 basic laboratory mixer (Z403903; Z403881)

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service