Skip to Content
Merck
All Photos(4)

Key Documents

Z342254

Schott® NMR sample tubes

economic

Synonym(s):

231700117, NMR tubes

Sign Into View Organizational & Contract Pricing

Select a Size

250 EA
€758.00

€758.00


Check Cart for Availability


Select a Size

Change View
250 EA
€758.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€758.00


Check Cart for Availability

material

colorless tube

feature

neck thread push fit

manufacturer/tradename

DURAN® 231700117
Schott

availability

not available in USA and Canada

parameter

300 MHz frequency

L × O.D.

178 mm × 5 mm

camber

0.07 mm

tube diam.

5 mm

wall thickness

0.75 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Schott® NMR sample tubes are made of borosilicate glass 3.3.
  • The tubes are optimized for fast and accurate test results.
  • Ideal for use in fully automatic sample changers and high throughput.
  • Features a constant diameter, uniform wall thickness, and excellent straightness for precise output.

Legal Information

DURAN is a registered trademark of DWK Life Sciences
Schott is a registered trademark of Schott AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service