Skip to Content
Merck
All Photos(1)

Key Documents

Z312258

Gerhardt® EV1 hotplate

Hot plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
Pricing and availability is not currently available.

AC/DC input

220 V AC

grade

CE Compliant

feature

Threaded socket for support rod.

manufacturer/tradename

Gerhardt

availability

not available in USA and Canada

size

150 mm × 225 mm × 110 mm, overall

output

450 W

General description

temperature ≤ 425°C
Small laboratory heaters with 85mm diam. top and SS housings.
Stepless energy control.

Legal Information

Gerhardt is a registered trademark of Gerhardt

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service