Skip to Content
Merck
All Photos(1)

Key Documents

Z303550

Quickfit® three-neck round-bottom flasks with angled necks

capacity 500 mL, center joint: ST/NS 24/29, side joint: ST/NS 19/26

Synonym(s):

FR500/3S/22A

Sign Into View Organizational & Contract Pricing

Select a Size

Z303550-1EA
€88.40

€88.40


Check Cart for Availability


Select a Size

Change View
Z303550-1EA
€88.40

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€88.40


Check Cart for Availability

material

borosilicate glass
round bottom flask
three angled neck

Joint

center joint: ST/NS24/29
side joint: ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Quickfit FR500/3S/22A

availability

not available in USA and Canada

H

150 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

With three necks fitted with Quickfit, precision-ground sockets. Axes of all three joints meet at bottom of flask.
  • One vertical neck
  • Two angled side necks

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service