Skip to Content
Merck
All Photos(1)

Key Documents

Z291706

Supelco

Standard autosampler vials with cap and septa, 12 x 32 mm, 8-425 thread

volume 2 mL, pre-assembled convenience pack, clear glass vial, PTFE/silicone septa

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€111.00

€111.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€111.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€111.00


Check Cart for Availability

Request a Bulk Order

material

PTFE/silicone septa
clear glass vial
polypropylene cap

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service