Skip to Content
Merck
All Photos(1)

Key Documents

Z291587

Supelco

Autosampler crimp top vials 12 x 32mm standard opening

volume 2 mL, amber glass

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€43.00

€43.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€43.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€43.00


Check Cart for Availability

Request a Bulk Order

material

amber glass vial

feature

closure type crimp top vial

packaging

pkg of 100

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm
12 mm × 32 mm × 4.6 mm

volume

2 mL
2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Constructed of borosilicate glass. Vials use 11mm aluminum caps. (order separately).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Do you have any information about the glass quality used in Z291587?

    1 answer
    1. This product is constructed of borosilicate glass.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service