Skip to Content
Merck
All Photos(1)

Key Documents

Z289922

Sigma-Aldrich

Fine test sieves

SS frame, pore size 500 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€107.00

€107.00


Check Cart for Availability


Select a Size

Change View
1 EA
€107.00

About This Item

UNSPSC Code:
41105003
NACRES:
NB.35

€107.00


Check Cart for Availability

material

stainless steel

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

ATM 35SS8F

particle size

35 mesh

pore size

500 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Full 2 in. height and 8 in. diameter test sieves
  • Meet ASTM specification E-11
  • SS wire cloth measurement traceable to NIST
  • Each sieve includes a certificate of compliance to all applicable ASTM, ISO, and ANSI specifications

These metal framed testing sieves are manufactured with a lead/tin solder on the underside which joins the wire cloth to the sieve skirt. The top seam is secured with a UV cured adhesive.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Particle size conversion table from our Lab Basics Technical Library

Questions

  1. Can someone let me know if there is a guide or instructions on how to clean the sieves. When I was an analyst I used to clean them with a brush and air between samples and when testing completed clean with water and place in the oven at 105C for an hour.

    1 answer
    1. The manufacturer of this product recommends using warm water to clean the sieves. For a more thorough cleaning, Simple Green can be used. It is not recommended to use air. A brass brush can also be used to clean the sieves.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service