Skip to Content
Merck
All Photos(1)

Key Documents

Z284718

Sigma-Aldrich

J-KEM® basic temperature controller

Model 310, temperature -50-200 °C

Synonym(s):

Basic Temperature Controller

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,390.00

€1,390.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,390.00

About This Item

UNSPSC Code:
41112303
NACRES:
NB.76

€1,390.00


Check Cart for Availability

AC/DC input

120 V / 1200 watts, 10 A (model 210 and 210/T)
220 V AC
220-240 V / 1200 watts, 5 A (model 310)

feature

thermocouple type K
for mantles upto 12 L

manufacturer/tradename

Model 310

temperature measuring range

-50-200 °C
accuracy: 0.1 °C (1 mL to 12 L)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Without timer.

Legal Information

J-KEM is a registered trademark of J-KEM Electronics, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service