Skip to Content
Merck
All Photos(1)

Key Documents

Z276707

UV quartz cuvette

Semi-micro square, chamber volume 1.4 mL, PTFE stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

PTFE stopper
quartz

manufacturer/tradename

Starna 29B/Q/10

parameter

170-2,700 nm spectral range

H × W × D

48 mm × 12.5 mm × 12.5 mm, self-masking, black walls

chamber volume

1.4 mL

pathlength

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Spectrally matched Spectrosil® for UV quartz cells for quality control and research applications. Cuvette cells have a fused body with optically polished quartz windows. Fit all standard spectrophotometer cell holders.

Legal Information

Starna is a trademark of Starna Cells Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service