Skip to Content
Merck
All Photos(1)

Key Documents

Z275743

Sigma-Aldrich

Nalgene® pipette jars

size D, max. pipette length 400 mm 16 in.

Synonym(s):

pipet jar, pipette storage

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€187.00

€187.00


Check Cart for Availability


Select a Size

Change View
1 EA
€187.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.01

€187.00


Check Cart for Availability

material

high-density polyethylene

size

D

feature

Holds 400 mm pipettes

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5242-0040

Looking for similar products? Visit Product Comparison Guide

General description

Resilient HDPE container for soaking pipettes. Also make excellent general-purpose containers. All sizes have a flanged base for added stability and a dust cover.

CAUTION: Concentrated sulfuric acid will cause pipette jar to fail. Keep the acid concentration at 60% or less.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service