Skip to Content
Merck
All Photos(1)

Documents

Z274283

Supelco

Analtech TLC Uniplates: silica gel matrix

L × W 10 cm × 20 cm , scored, binder, Organic Polymer, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

glass support
silica gel 60 matrix

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 21521

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 20 cm , scored

layer thickness

250 μm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Most rugged silica gel plates available.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service