Skip to Content
Merck
All Photos(1)

Key Documents

Z268186

Sigma-Aldrich

Aldrich® desiccator cabinet

H × W × D 9 in. × 9 in. × 16 in., 2 trays, bronze

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€936.00

€936.00


Estimated to ship on17 April 2025



Select a Size

Change View
1 EA
€936.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

€936.00


Estimated to ship on17 April 2025


H × W × D

9 in. × 9 in. × 16 in.

color

bronze

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich desiccator cabinets are dust and moisture-free storage for refrigerators, freezers, and at room temperature. The clear walls, top, and base are 1/4 in. thick in acrylic for 360° visability.

Gasketed, air-tight doors are 3/8 in. thick acrylic with full length hinges and SS twist locking latches. Clear acrylic, deep slide-in trays with perforated bottoms for proper circulation within the cabinet. Dark bronze acrylic provides maximum protection for light-sensitive materials.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service