Skip to Content
Merck
All Photos(1)

Key Documents

Z267589

Sigma-Aldrich

32mm Round cell window

CaF2, Undrilled

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€215.00

€215.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€215.00

About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

€215.00


Check Cart for Availability

Request a Bulk Order

material

CaF2

packaging

pkg of (contains 1 window)

technique(s)

IR spectroscopy: suitable

diam. × thickness

32 mm × 3 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cut and polished for demountable liquid and gas cell holders

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service