Skip to Content
Merck
All Photos(3)

Key Documents

Z262935

Wheaton narrow mouth bottles with caps

capacity 2 oz (60 mL), clear, white polypropylene cap, vinyl flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, narrow mouth

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
€100.00

€100.00


Check Cart for Availability


Select a Size

Change View
24 EA
€100.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€100.00


Check Cart for Availability

material

colorless bottle
round bottle
soda-lime glass bottle
vinyl flat liner
white polypropylene cap

Joint

Joints threaded neck (20-400)

feature

with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216800

capacity

2 oz (60 mL)

diam. × H

39 mm × 94 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Convenience packed with closures attached. Bottles made of Wheaton "900" amber glass or "800" clear soda lime flint glass.

Choice of cap styles:
  • White PP cap with PTFE or polyvinyl liner
  • Black plastic cap with Poly-Seal® PE cone liner

Legal Information

Poly-Seal is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service