Skip to Content
Merck
All Photos(1)

Documents

Z260738

Sigma-Aldrich

Nalgene® FEP separatory funnel

capacity 1,000 mL

Synonym(s):

liquid-liquid extraction funnel, nalgene separatory funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 4301-1000

capacity

1,000 mL

closure size

53 mm

Looking for similar products? Visit Product Comparison Guide

General description

Break-resistant, nearly transparent, and impervious to any chemical typically used in a separatory funnel. Phase interface of colorless liquids is visible. FEP stopcock and funnel with Tefzel® ETFE screw closure. Stopcock and screw closure are leakproof.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service