Skip to Content
Merck
All Photos(1)

Key Documents

Z256218

Sigma-Aldrich

Wheaton sample vials with rubber lined caps

clear glass vial, volume 20 mL, thread for 24-400

Synonym(s):

Wheaton vials with rubber seals

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
€178.00

€178.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
72 EA
€178.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

€178.00


Check Cart for Availability

Request a Bulk Order

material

clear glass vial
styrene-butadiene liner

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 72 ea

O.D. × H

28 mm × 57 mm

volume

20 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Caps have white styrene-butadiene rubber liner and are packed in Lab File® cases. Clear Wheaton-33, low extractable borosilicate glass or amber Wheaton-320 glass. Can be sterilized and stored at low temperatures.

Legal Information

Lab File is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service