Skip to Content
Merck
All Photos(3)

Key Documents

Z254355

KIMAX® 51 serological pipettes

For cotton plugging, capacity 10 mL , ±0.06 ml tolerance, 0.10 ml graduation

Synonym(s):

37034A-10

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€31.80
12 EA
€271.00

€31.80


Estimated to ship on28 May 2025



Select a Size

Change View
1 EA
€31.80
12 EA
€271.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€31.80


Estimated to ship on28 May 2025


material

glass

feature

graduations Subdivisions 0.1mL

packaging

pack of 1 ea
pack of 12 ea

manufacturer/tradename

Kimble® 37034A-10

capacity

10 mL , ±0.06 ml tolerance, 0.10 ml graduation

Looking for similar products? Visit Product Comparison Guide

General description

Graduated and calibrated "to deliver" to the tip. Made of N-51A chemically resistant glass with permanently colored, brown scales. Band near top indicates that pipette must be blown out to obtain total rated capacity. Color-coded for easy sorting. All sizes have SAFE-GARD tempered tips.

Standard tip- meets ASTM E1044 Style I requirements (Kimble® 37033)
For cotton plugging- tooled top accepts cotton plugging on all sizes; meets ASTM E1044 Style II requirements (Kimble 37034A)
With large tip opening- for faster delivery, but less accuracy; tooled top accepts cotton plugging; meets ASTM E1044 Style III requirements (Kimble 37034B)

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service