Skip to Content
Merck
All Photos(1)

Key Documents

Z253170

Scienceware® Fritware® immersion filters

diam. × L 40 mm × 90 mm

Synonym(s):

filter candle

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€59.80

€59.80


Check Cart for Availability


Select a Size

Change View
1 PKG
€59.80

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€59.80


Check Cart for Availability

material

high-density polyethylene

packaging

pkg of 2

manufacturer/tradename

Bel-Art

diam. × L

40 mm × 90 mm

pore size

90-130 μm

Looking for similar products? Visit Product Comparison Guide

General description

For recovery of solids without having to transfer material to funnels. 70 μm disc and body. May be precoated for fine filtration.

Legal Information

Fritware is a registered trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service