Skip to Content
Merck
All Photos(1)

Key Documents

Z250155

Sigma-Aldrich

Wheaton wide-mouth bottle

capacity 1 oz (30 mL), amber, white polypropylene cap, PTFE flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€128.00

€128.00


Estimated to ship on30 March 2025



Select a Size

Change View
1 PKG
€128.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
capacity:
1 oz (30 mL)
diam. × H:
37 mm × 65 mm
material:
PTFE flat liner
round bottle
soda-lime glass bottle
white polypropylene cap
sterility:
non-sterile
feature:
graduations: no
with cap
with cap
packaging:
pack of 24 ea

€128.00


Estimated to ship on30 March 2025


material

PTFE flat liner
round bottle
soda-lime glass bottle
white polypropylene cap

cap size

28-400

Joint

Joints threaded neck (28-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

pack of 24 ea

manufacturer/tradename

WHEATON® W216945

capacity

1 oz (30 mL)

diam. × H

37 mm × 65 mm

color

amber

Looking for similar products? Visit Product Comparison Guide

General description

  • Wheaton® wide-mouth bottle is manufactured from type III soda-lime glass.
  • Amber-colored bottles are best suited for storing and transporting light-sensitive samples or dry powders.
  • A wide-mouth design facilitates easy access to samples.
  • Ideal for general, small to large volume storage.
  • Includes a tamper-evident seal for sample protection.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Could you please provide the inner neck diameter for product Z250155?

    1 answer
    1. The inner diameter of the neck is 25.4 mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service