Z232130
Duran® graduated laboratory bottles, without caps
capacity 10,000 mL, clear glass
Synonym(s):
218018609
Select a Size
€322.00
Select a Size
About This Item
€322.00
Recommended Products
material
clear glass
narrow-mouth bottle
round bottle
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
autoclavable
graduations
without cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 21 801 86
capacity
10,000 mL
diam. × H
227 mm × 410 mm
Looking for similar products? Visit Product Comparison Guide
General description
Optional pouring rings prevent drips when pouring from these bottles.
Application
Features and Benefits
- The Duran® graduated laboratory bottles are made of Duran borosilicate glass, Type 3.3, for maximum chemical and thermal shock resistance.
- These bottles are reusable and autoclavable at 121 or 134 °C.
- The optional pouring rings prevent drips when pouring from these bottles.
- The bottles provide an easy-to-read scale with graduation marks to estimate the content.
- They are suitable for long-term storage.
- Complies with the standards in ISO 4796-1:2016 Laboratory glassware -- Bottles -- Part 1: Screw-neck bottles (does not apply to 10 ml bottle)
- Manufactured from DURAN™ borosilicate glass 3.3. DURAN™ is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- Retrace Code, and certificate for manufacturing lot traceability
- Fired-on, highly durable white print
- Suitable for long-term storage
- Easy-to-read scale with graduation marks to estimate the content
Legal Information
recommended
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service