Skip to Content
Merck

Skip To

Z231908

Duran® beakers

capacity 2,000 mL, low form

Synonym(s):

211066301, container, flask, glass beaker, jar, vessle

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Check Cart for Availability
€ 282,00

About This Item

NACRES:
NB.43
UNSPSC Code:
41121803
Capacity:
2,000 mL
Material:
borosilicate glass 3.3
Feature:
graduations

€ 282,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass 3.3

feature

graduations

manufacturer/tradename

DWK Life Sciences DURAN® 211066301

availability

not available in USA and Canada

H × O.D.

185 mm × 132 mm

capacity

2,000 mL

General description

With spout. Meets ISO 3819 and DIN 12331 standards.

Features and Benefits

  • Complies with ISO 3819
  • Manufactured from borosilicate glass 3.3
  • Spout for clean pouring
  • Fired-on, highly durable white ceramic
  • Easy-to-read scale with graduation marks to estimate the content

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z232025Z231843Z231975
description

capacity 2,000 mL, low form

description

capacity 2,000 mL, Tall form

description

capacity 250 mL, low form

description

capacity 250 mL, Tall form

capacity

2,000 mL

capacity

2,000 mL

capacity

250 mL

capacity

250 mL

material

borosilicate glass 3.3

material

borosilicate glass 3.3

material

borosilicate glass 3.3

material

borosilicate glass 3.3

feature

graduations

feature

graduations

feature

graduations

feature

graduations

H × O.D.

185 mm × 132 mm

H × O.D.

240 mm × 120 mm

H × O.D.

95 mm × 69 mm

H × O.D.

120 mm × 60 mm

availability

not available in USA and Canada

availability

not available in USA and Canada

availability

not available in USA and Canada

availability

not available in USA and Canada

manufacturer/tradename

DWK Life Sciences DURAN® 211066301

manufacturer/tradename

DWK Life Sciences DURAN® 211166308

manufacturer/tradename

DWK Life Sciences DURAN® 211063604

manufacturer/tradename

DWK Life Sciences DURAN® 211163602


Still not finding the right product?

Explore all of our products under Duran® beakers




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library