Skip to Content
Merck
All Photos(1)

Key Documents

Z221872

Disposable weighing pan

aluminum, diam. × H 100 mm × 8 mm, pack of 50 ea

Synonym(s):

Weighing pan

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€44.50
500 EA
€371.00

€44.50


Check Cart for Availability


Select a Size

Change View
50 EA
€44.50
500 EA
€371.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

€44.50


Check Cart for Availability

material

aluminum
circles

packaging

pack of 50 ea

manufacturer/tradename

Sigma-Aldrich

diam. × H

100 mm × 8 mm

dish diam.

100 mm

General description

Oil-free.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service