Skip to Content
Merck
All Photos(1)

Key Documents

Z180041

Supelco

Ace large chromatography column

I.D. × L 50 mm × 300 mm, capacity 0.59 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

grade

for chromatography

manufacturer/tradename

Ace Glass 582050

technique(s)

LPLC: suitable

I.D. × L

50 mm × 300 mm

capacity

0.59 L

Looking for similar products? Visit Product Comparison Guide

General description

Rugged borosilicate glass column with #50 internal Ace-Threds on ends to which a wide variety of upper and lower adapters can be fitted. Suitable for ion-exchange or activated-carbon work. Order column adapters separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service