Skip to Content
Merck
All Photos(1)

Key Documents

Z177962

Scienceware® chemical spoons

L 30 cm

Synonym(s):

laboratory spatula, laboratory spoon

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€99.50

€99.50


Check Cart for Availability


Select a Size

Change View
2 EA
€99.50

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

€99.50


Check Cart for Availability

material

stainless steel

packaging

pack of 2 ea

manufacturer/tradename

Bel-Art H36729-0030

L

30 cm

spoon end size

2.0 mL , small
8.0 mL , large

Looking for similar products? Visit Product Comparison Guide

General description

Double-ended with large-size spoon on one end and small spoon on the other. Solid, rounded connecting shaft.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service