Z177601
Scienceware® filter paper discs for Buchner funnels
for 24 in. I.D.
Synonym(s):
Filter Paper Discs
Select a Size
€341.00
Select a Size
About This Item
€341.00
Recommended Products
material
cellulose membrane
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Bel-Art H14632-0024
parameter
90 mL/min speed
diam.
24 in.
pore size
3 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Wet burst strength is greater than 68 KPa
- Weight: 100 g per square meter
- Thickness: 0.30 mm
- Flow rate: 90 mL/min
- Particle retention is 3 microns
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service