Skip to Content
Merck
All Photos(2)

Key Documents

Z174300

Sigma-Aldrich

Single-bulb ball-tube

capacity 2,000 mL, joint: ST/NS 24/40, plain

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€199.00

€199.00


Check Cart for Availability


Select a Size

Change View
1 EA
€199.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€199.00


Check Cart for Availability

Joint

joint: ST/NS24/40

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z219746Z101931Z100579
capacity

2,000 mL

capacity

10 mL

capacity

1,000 mL

capacity

25 mL

General description

Arranged horizontally outside of Kugelrohr oven, the ball-tubes cool and collect distillate with minimal loss of material.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service