Skip to Content
Merck
All Photos(1)

Key Documents

Z170852

Sigma-Aldrich

VICI Pressure--Lok® C-160 liquid microsyringe

Fixed needle, capacity 10 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€76.60

€76.60


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€76.60

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

€76.60


Check Cart for Availability

Request a Bulk Order

material

bevel tip stainless steel needle

needle size

2 in.

feature

needle bevel tip

manufacturer/tradename

VICI 160022

capacity

10 μL

needle L

2 in.

Looking for similar products? Visit Product Comparison Guide

General description

General-purpose GC syringe.

Features and Benefits

Each syringe is hand-calibrated for consistent delivery. The leaktight PTFE plunger tip eliminates freeze-up or residue build-up and allows use with gases (up to 250psi) as well as liquids. Has a positive plunger stop to prevent damage to the plunger. Barrel made of borosilicate glass. Has PTFE seal at rear of needle to isolate sample from needle cement and contamination. Shaped rear flange provides secure finger grip. Syringes with removable needles have a pressure tight, low dead-volume needle connection for a leaktight fit.

Legal Information

Pressure-Lok is a registered trademark of Dynatech Precision Sampling Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service