Skip to Content
Merck
All Photos(1)

Documents

Z153915

Duran® plastic-coated laboratory bottles

capacity 2,000 mL

Synonym(s):

bottle laboratory, lab bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass 3.3
clear bottle
narrow-mouth bottle
round bottle

feature

autoclavable
without cap

packaging

pack of 1 ea
pack of 10 ea

manufacturer/tradename

DURAN® 21 805 63

parameter

max. pressure (Not for use under pressure)

capacity

2,000 mL

diam. × H

136 mm × 260 mm

fitting

GL 45 neck thread

Looking for similar products? Visit Product Comparison Guide

General description

DURAN®Original GL/plastic-coated laboratory bottles are made of clear, high-purity glass and are coated with a clear layer of polyurethane plastic (PU) to lower the risk of shattered glass and liquid splashes during breakage. A mix of high-performance materials and robust ISO 4796-1 design offers a long working life. The bottles have a permanent white enamel marking field and an easy-to-read graduated volume scale to estimate the content. For manufacturing lot traceability, each bottle has a permanent retrace code. The protection safety complies with ASTM E1522. This bottle is fully autoclavable at 121 or 134 °C.
Transparent plastic skin protects bottles from mechanical damage and leakage in case of breakage. Autoclavable to 135°C, but do not use water for cooling in autoclave.

Please note: Cap not included.

Features and Benefits

  • Made from borosilicate glass 3.3 DURAN®
  • According to USP <660>, EP (3.2.1), and JP <7.01>, DURAN® is a neutral glass that is categorized as a Glass Type I and complies with ASTM E438, Type I, Class A requirements.
  • The external polymer coating offers protection against scratches, leaks, and splinters (only for bottles containing 2000 ml or less).
  • UV protection up to approximately 380 nm due to external coating
  • High resistance and long-lasting coating
  • Standardized GL-thread and matching cap system; for mainly tight sealing and simple, clean pouring out
  • Fully equipped with a screw cap (PP), integral lip seal, and pouring ring (PP), allowing for drip-free pouring and clean, safe working.
  • Sizes 10 and 25 ml with specially shaped glass edges for improved pouring out, preventing the need for an additional plastic pouring ring
  • Fired-on, highly durable white ceramic print

Legal Information

DURAN is a registered trademark of DWK Life Sciences

required but not provided

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service