Skip to Content
Merck
All Photos(1)

Key Documents

Z151408

Bransonic® ultrasonic cleaner accessories

Solid tray, stainless steel, tank capacity 1.9 L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€99.00

€99.00


Check Cart for Availability


Select a Size

Change View
1 EA
€99.00

About This Item

UNSPSC Code:
41101500
NACRES:
NB.74

€99.00


Check Cart for Availability

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Branson 100-410-170

tank capacity

1.9 L

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Solid Stainless steel tray for use with Branson M series, model 1800 Utrasonic Bath. Dimensions 110 mm x 110 mm x 70 mm.

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service