Skip to Content
Merck
All Photos(1)

Key Documents

Z143928

Solid-glass beads

borosilicate, diam. 3 mm

Synonym(s):

borosilicate beads

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€290.00
4 EA
€1,020.00

€290.00


Check Cart for Availability


Select a Size

Change View
1 EA
€290.00
4 EA
€1,020.00

About This Item

UNSPSC Code:
41102422
NACRES:
NB.43

€290.00


Check Cart for Availability

material

borosilicate

packaging

pack of 1 ea
pack of 4 ea

diam.

3 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For use as distillation column packing, mixing beads, and boiling stones. Each 454 g box has a packing volume of approx. 360 cm3. +/-10% variation in bead size.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

William Soto et al.
Microbiology (Reading, England), 165(2), 174-187 (2019-01-17)
For micro-organisms cycling between free-living and host-associated stages, where reproduction occurs in both of these lifestyles, an interesting inquiry is whether evolution during the free-living stage can be positively pleiotropic to microbial fitness in a host environment. To address this
Veronica Jové et al.
Neuron, 108(6), 1163-1180 (2020-10-14)
Blood-feeding mosquitoes survive by feeding on nectar for metabolic energy but require a blood meal to develop eggs. Aedes aegypti females must accurately discriminate blood and nectar because each meal promotes mutually exclusive feeding programs with distinct sensory appendages, meal

Questions

  1. What is mass or volume of a package?

    1 answer
    1. These beads are packaged as 1lb or 454 grams. The density is 2.23 g/cm³.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service