Skip to Content
Merck
All Photos(1)

Key Documents

Z137154

Supelco

Ace chromatography column

I.D. × L 50 mm × 61 cm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€351.00

€351.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€351.00

About This Item

UNSPSC Code:
23151816
NACRES:
SB.52

€351.00


Check Cart for Availability

Request a Bulk Order

manufacturer/tradename

Ace Glass 590249

technique(s)

LPLC: suitable

I.D. × L

50 mm × 61 cm

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

Has #15 Ace-Thred at top and 2 mm bore, solid-PTFE stopcock-plug (tapered 1:5) at bottom. Supplied with nylon and FETFE® O-ring for connecting 12.5 to 14 mm O.D. tube to column, and with tubing connector.

Note:
When using tubing connector, O-ring supplied with bushing is NOT necessary. Fritted disc has 70 to 100 μm porosity, sealed into bottom of column.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service