Skip to Content
Merck
All Photos(1)

Key Documents

Z136069

Pipette bulb

capacity 60 mL

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€40.50

€40.50


Check Cart for Availability


Select a Size

Change View
3 EA
€40.50

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€40.50


Check Cart for Availability

material

natural rubber
oval red

packaging

pkg of 3 ea

manufacturer/tradename

200-60

capacity

60 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Natural rubber dropper bulbs for use with pipettes ensuring precise transfer and measurement of liquids.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. What are the dimensions for the 60ml Pipette Bulb (product Z136069)?

    1 answer
    1. The 60ml Pipette Bulb (product Z136069) is a natural rubber bulb with a 60ml capacity.  It has the following dimensions:Bore size:  6mmDiameter:  55mmLength:  82mm

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service