Skip to Content
Merck
All Photos(1)

Documents

Z118893

Circulus stirring bars

white, L 36 mm

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

(dumbell)
PTFE end pieces
PTFE-coated bar (dumbell)

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37170-0000

L

36 mm

bar diam.

8 mm

end pieces diam.

20 mm

color

white

Looking for similar products? Visit Product Comparison Guide

Legal Information

Circulus is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service