Skip to Content
Merck
All Photos(1)

Key Documents

Z115495

Sigma-Aldrich

Scienceware® protective lab-labeling system tape

W 1 1/2 in.

Synonym(s):

Lab Labeling Tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

clear
polyester tape

packaging

roll of 32.9 m

manufacturer/tradename

Bel-Art F13491-0150

W

1 1/2 in.

thickness

1 mil

Looking for similar products? Visit Product Comparison Guide

General description

Provides a waterproof, wear-resistant covering for labels. Tape and adhesive are resistant to casual exposure to acids, alkalis, and organic solvents. Temp. range: -196 to 120 °C.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service