Skip to Content
Merck
All Photos(1)

Key Documents

Z115274

PTFE-coated spatulas

Square-cut, L 7 1/4 in.

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€110.00

€110.00


Check Cart for Availability


Select a Size

Change View
2 EA
€110.00

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

€110.00


Check Cart for Availability

packaging

pack of 2 ea

manufacturer/tradename

Bel-Art H36703-0000

L

7 1/4 in.

Looking for similar products? Visit Product Comparison Guide

General description

2 per bag

  • Polished stainless steel tool with non stick Fluo-Kem® PTFE FEP coating
  • Double ended spatula, select blade style combination to match requirements
  • FDA compliant for food contact

Description: 4 mm diameter x 184 mm (0.156" x 7 1/4")

Legal Information

Fluo-kem is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service