Skip to Content
Merck
All Photos(4)

Documents

Z107549

Sigma-Aldrich

Aldrich® low form dewar flask

capacity 600 mL, hemispherical, depth 6 1/2 cm

Synonym(s):

Aldrich Dewar, Dewar Flask, Low Form Dewar Flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass

Joint

Joints neck (140)

sterility

non-sterile

feature

fits flask 500 mL

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D.

14 cm

capacity

600 mL

depth

6 1/2 cm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich low form dewar flask can be used in reactions requiring low temperatures and magnetic stirring. It has a shallow design in hemispherical or cylindrical (semi-flat bottom) configurations. The dewar flask is made of borosilicate glass with protective outer aluminum housing.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service